Shop All Rain Pants
Occunomix
Rain Pants, Yellow, XL, Fits Waist 44 to 46"
Mfr # LUX-WBIB-YXL
Zoro # G4574381
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 13.5 oz
- Inseam 30 1/2 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-WBIB-YXL
- Zoro # G4574381
- UPC # 021844621145
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 44 to 46 in |
Minimum Waist Size | 44 in |
Size-Body Type | Regular |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 46 in x 30 1/2 in ) |
Description
Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MOZX4)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-D-1824-L-11591)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- Occunomix Rain Pants