Shop All Rain Pants
Occunomix
Rain Pants, Yellow, S, Fits Waist 32 to 34"
Mfr # LUX-TENBIB-YS
Zoro # G4574293
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TENBIB-YS
- Zoro # G4574293
- UPC # 021844576414
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Fits Waist Size | 32 to 34 in |
Size-Body Type | Regular |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Length | 2 |
Description
Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- Occunomix Rain Gear