Shop All Rain Pants
Occunomix
Rain Pants, Yellow, L, Fits Waist 40 to 42"
Mfr # LUX-TRBIB-YL
Zoro # G4574488
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 29 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TRBIB-YL
- Zoro # G4574488
- UPC # 021844610286
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 40 to 42 in |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | L ( 42 in x 29 in ) |
Description
Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRBIB-Y2X)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- UTILITY PRO Basic Waterproof Rain Pant, 4XL (UHV823X-4XL)
- Occunomix Rain Pants