Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 3XL, Fits Waist 52 to 54"
Mfr # LUX-WBIB-Y3X
Zoro # G4574451
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 13.5 oz
- Inseam 31 1/4 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-WBIB-Y3X
- Zoro # G4574451
- UPC # 021844621091
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 52 to 54 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 31 1/4 in ) |
Description
Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 31 1/4 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Small (GL2502T)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Large (LUX-TENR-YL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, L (P21107)
- Occunomix Rain Gear