Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 2XL, Fits Waist 48 to 50"
Mfr # LUX-TRPNT-Y2X
Zoro # G4573569
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 28 1/2 in
- Seam Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TRPNT-Y2X
- Zoro # G4573569
- UPC # 021844610316
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Fits Waist Size | 48 to 50 in |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 28 1/2 in ) |
Length | 2 |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size 2XL, Color Yellow, Inseam 28 1/2 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8913)
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- SIGNMISSION No Parking In Driveway 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - In Driveway (A-1218 No Parking Signs - In Driveway)
- NOTRAX Interlocking Drainage Mat, 30 In W x 3 Ft L, 1 In Thick (620S3036BY)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- Occunomix Workwear and Protective Clothing