Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Vest Hi-Vis Yellow, XL,
Mfr # LUX-SSGC/FR-YXL
Zoro # G804901524
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGC/FR-YXL
- Zoro # G804901524
- UPC # 21844606173
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant vest, hi-vis yellow, xl features: 2" flame resistant 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi modacrylic mesh or solid nomex thread meets astm f1506 arc rating: atpv = 5.1 cal/cm nfpa 70e /hazard risk category (hrc) = 1 fr binding, hook & loop pockets: 1 lower outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 12" x 18" (RRO1218)
- 212 PERFORMANCE Multi-Purpose Hi-Viz Safety Vest with Windowed Badge Pocket, 2X-Large (VSTPERF-8812)
- PORTWEST Economy Mesh Break-Away Vest, XL (US384)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: M (DSV221-M)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- Occunomix High Visibility Vests