Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Vest Hi-Vis Yellow, 4XL,
Mfr # LUX-SSGC/FR-Y4X
Zoro # G304901598
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGC/FR-Y4X
- Zoro # G304901598
- UPC # 21844606203
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant vest, hi-vis yellow, 4xl features: 2" flame resistant 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi modacrylic mesh or solid nomex thread meets astm f1506 arc rating: atpv = 5.1 cal/cm nfpa 70e /hazard risk category (hrc) = 1 fr binding, hook & loop pockets: 1 lower outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-500V)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMM)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Large (SV702FG (L))
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/X-Large) (1284-PRZ-RD-XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- ERB SAFETY ERB S762P Non ANSI Vest, Tricot Hook & Loop Closure, Hi-Vis Pink, MD (61331)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- Occunomix High Visibility Vests