Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Vest Hi-Vis Yellow, 3XL,
Mfr # LUX-SSGC/FR-Y3X
Zoro # G504901701
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGC/FR-Y3X
- Zoro # G504901701
- UPC # 21844606197
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant vest, hi-vis yellow, 3xl features: 2" flame resistant 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi modacrylic mesh or solid nomex thread meets astm f1506 arc rating: atpv = 5.1 cal/cm nfpa 70e /hazard risk category (hrc) = 1 fr binding, hook & loop pockets: 1 lower outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Screw-On Lid F/#5135 Eyewash Station (SA5135-11)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- ERB SAFETY Hard Hat Safety Light, ERB Safety 10031 - Red (10031)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/2X-Large) (1258FR-LZ-RD-2XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- GLOWEAR BY ERGODYNE 2XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL (61821)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- Occunomix High Visibility Clothing