Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Vest Hi-Vis Yellow, 2XL,
Mfr # LUX-SSGC/FR-Y2X
Zoro # G404901467
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGC/FR-Y2X
- Zoro # G404901467
- UPC # 21844606180
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant vest, hi-vis yellow, 2xl features: 2" flame resistant 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi modacrylic mesh or solid nomex thread meets astm f1506 arc rating: atpv = 5.1 cal/cm nfpa 70e /hazard risk category (hrc) = 1 fr binding, hook & loop pockets: 1 lower outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Water Sign, Landscape (OS-NS-A-1014-L-18983)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, M, PR (251066)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Small (GL9101)
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- U-LINE BOX OF 50 GENERAL PURPOSE REFLECTIVE SAFETY VEST (S-9913O-M)
- Occunomix High Visibility Vests