Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, XL,
Mfr # LUX-SSFGCFR-YXL
Zoro # G304901222
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFGCFR-YXL
- Zoro # G304901222
- UPC # 21844601680
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant mesh vest, hi-vis yellow, xl features: class 2 inherently flame resistant modacrylic mesh meets astm f1506 (atpv 5.1 cals/cm2) 2" flame resistant 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes fr binding, hook & loop and thread pockets: 1 lower outside hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, L (RVCL2MLZ-L)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-L (SV061)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- Occunomix High Visibility Clothing