Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, 5XL,
Mfr # LUX-SSFGCFR-Y5X
Zoro # G004901317
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFGCFR-Y5X
- Zoro # G004901317
- UPC # 21844601659
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant mesh vest, hi-vis yellow, 5xl features: class 2 inherently flame resistant modacrylic mesh meets astm f1506 (atpv 5.1 cals/cm2) 2" flame resistant 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes fr binding, hook & loop and thread pockets: 1 lower outside hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- CONDOR VF, Knit Gloves, Beige, S, 2UUA1, PR (60VY36)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (141S0035BL)
- PORTWEST NFPA 2112 Woven Vest, L (UFR23)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/X-Large) (1284-RZ-RD-XL)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest w/ Global Logo, 2 Reflective Strips, Lime, L/XL (695308GL)
- ERB Safety Vest, Non-ANSI Safety Vest w/Reflective Tape - Orange, One Size Fites Most S18R (14601)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/2X-Large) (1294-LZ-2XL)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-M)
- Occunomix High Visibility Clothing