Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, 4XL,
Mfr # LUX-SSFGCFR-Y4X
Zoro # G404901252
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFGCFR-Y4X
- Zoro # G404901252
- UPC # 21844601642
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant mesh vest, hi-vis yellow, 4xl features: class 2 inherently flame resistant modacrylic mesh meets astm f1506 (atpv 5.1 cals/cm2) 2" flame resistant 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes fr binding, hook & loop and thread pockets: 1 lower outside hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- HILLMAN Reflect Safe Tape WHT (847336)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- PORTWEST Hi-Vis 1 Band Vest, XL (C472)
- 212 PERFORMANCE Multi-Purpose Hi-Viz Safety Vest with Windowed Badge Pocket, 2X-Large (VSTPERF-8812)
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-M (SV061)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- Occunomix High Visibility Clothing