Shop All High Visibility Vests
Occunomix
Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, 3XL,
Mfr # LUX-SSFGCFR-Y3X
Zoro # G204901339
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFGCFR-Y3X
- Zoro # G204901339
- UPC # 21844601635
- Country of Origin Iceland
- Category High Visibility Vests
Description
Premium flame resistant mesh vest, hi-vis yellow, 3xl features: class 2 inherently flame resistant modacrylic mesh meets astm f1506 (atpv 5.1 cals/cm2) 2" flame resistant 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes fr binding, hook & loop and thread pockets: 1 lower outside hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- MCR SAFETY Mechanics Gloves, XL, Black/Blue (900XL)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- GLOWEAR BY ERGODYNE 2XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Orange/Medium) (1293-OZ-MD)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1294-LZ-XL)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL (61821)
- Occunomix High Visibility Clothing