Shop All High Visibility Vests
Occunomix
OccuNomix Value Flame Resistant Non-ANSI Solid Vest Yellow, S/M, LUX-XFR-HVYS/M
Mfr # LUX-XFR-HVYS/M
Zoro # G204901599
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XFR-HVYS/M
- Zoro # G204901599
- UPC # 21844610699
- Country of Origin China
- Category High Visibility Vests
Description
Occunomix value flame resistant non-ansi solid vest, yellow, s/m value flame resistant non-ansi solid vest with silver reflective tape. The vest is constructed using 6 oz. Fr treated cotton and nomex thread making the vest soft to the touch, lightweight, cool and comfortable. The vest also features a hook and loop closure and fr binding. In addition the vest meets astm f1506 and is arc rated: atpv =7.2 cal/cm 2, nfpa 70e/hrc=1. The vest is flame resistant through 50 home washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA3)
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGSS)
- 2W INTERNATIONAL Orange Fitted Safety Vest, 2X-Large, Class 2 (RW301C-2)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/2X-Large) (1294-LZ-2XL)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/3X-Large) (1287BRK-L-3XL)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- Occunomix High Visibility Clothing