Shop All High Visibility Vests
Occunomix
OccuNomix Value Flame Resistant Non-ANSI Solid Vest Yellow, 4XL/5XL, LUX-XFR-HVY4/5X
Mfr # LUX-XFR-HVY4/5X
Zoro # G804901159
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XFR-HVY4/5X
- Zoro # G804901159
- UPC # 21844610729
- Country of Origin China
- Category High Visibility Vests
Description
Occunomix value flame resistant non-ansi solid vest, yellow, 4xl/5xl value flame resistant non-ansi solid vest with silver reflective tape. The vest is constructed using 6 oz. Fr treated cotton and nomex thread making the vest soft to the touch, lightweight, cool and comfortable. The vest also features a hook and loop closure and fr binding. In addition the vest meets astm f1506 and is arc rated: atpv =7.2 cal/cm 2, nfpa 70e/hrc=1. The vest is flame resistant through 50 home washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (92723NFL)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MZ529C-2 S)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- PORTWEST Iona 2 Band Vest, XL (F474)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, Lime (EGO20975)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- Occunomix High Visibility Vests