Occunomix

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 3XL, LUX-SSETP2B-Y3X


product price: $31.05
/ea
Sold in multiples of 2 for $62.10

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OCCUNOMIX CLASSIC STANDARD WICKING BIRDSEYE CLASS 2 T-SHIRT W/ POCKET, HI-VIS YELLOW, 3XL THE OCCUNOMIX LUX-SSETP2B ANSI CLASS 2 CLASSIC STANDARD WICKING T-SHIRT IS A PROFESSIONALLY DESIGNED AND PREMIUM QUALITY SAFETY SHIRT. THIS OCCUNOMIX SAFETY WEAR IS CLASS 2 COMPLIANT, WHICH DEFINES THE HIGHEST LEVEL OF VISIBILITY AND IS MANUFACTURED FROM ANSI 100% WICKING SPUN POLYESTER WHICH HELPS TO DRAW THE MOISTURE AWAY FROM THE BODY WHEN SWEATING. IT IS A VERY LIGHTWEIGHT WEAR DESIGNED TO OFFER COMFORT AND EASY MOVEMENT AT ALL TIMES. WITH ITS 2" SILVER REFLECTIVE TAPE, THIS SAFETY SHIRT IS MADE TO OFFER HIGH VISIBILITY PROPERTIES FOR USE IN LOW LIGHTED CONDITIONS. IT COMES WITH 1 OUTER LEFT CHEST POCKET ON THE LEFT . FEATURES:
    CLASS 2 2" SILVER REFLECTIVE TAPE: ONE 360 HORIZONTAL STRIPE, TWO VERTICAL STRIPES 100% ANSI WICKING BIRDSEYE 3.8 OZ. FABRIC WEIGHT. LIGHTWEIGHT FABRIC PROVIDES COMFORT POCKET: 1 LEFT CHEST

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.