Shop All Cold Weather Caps, Hats & Liners
Occunomix
Occunomix Sherpa Winter Hat Liner With Detachable Mouthpiece
Mfr # SS551
Zoro # G407469582
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Twill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SS551
- Zoro # G407469582
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Details
Color | Blue |
Material | Twill |
Item | Coldweather Clothing |
Description
The Occunomix SS551 Sherpa Winter Hat Liner With Detachable Mouthpiece has a 100 cotton twill outer shell and a 50 Acrylic50 polyester sherpa lining
- •Removable mouthpiece
- •Navy
- •Two layers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Move On Green Only (Reverse Legend) (OS-CS-A-1014-L-19206)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Silver, PR (MIDLOGIGR-8.5-2E)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- OCCUNOMIX Hard Hat Winter Liner (RK800-01)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- Occunomix Cold Weather Caps, Hats & Liners