Shop All High Visibility Vests
Occunomix
OccuNomix Premium Solid Two-Tone Expandable Zip Vest, Class 2, Hi-Vis Yellow, 5XL, LUX-SSG2TZ-Y5X
Mfr # LUX-SSG2TZ-Y5X
Zoro # G204901575
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSG2TZ-Y5X
- Zoro # G204901575
- UPC # 21844562677
- Country of Origin China
- Category High Visibility Vests
Description
Premium solid two-tone expandable zip vest, hi-vis yellow, 5xl features: add up to two sizes with adjustable plastic side snaps. class 2 2" 3m scotchlite reflective material backed by ansi compliant trim, one 360 horizontal stripe, two vertical stripes 100% ansi polyester tricot pockets: 1 outside lower, 1 left inside chest zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- NMC Danger Confined Space Tag, Pk25 (RPT100G)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Medium) (1287BRK-L-M)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Medium) (1284-GZ-RD-MD)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Lime (8048-A 5XL)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- Occunomix Workwear and Protective Clothing