Shop All High Visibility Vests
Occunomix
OccuNomix Premium Solid Dual Stripe Vest, Class 3, Half Sleeve, Hi-Vis Yellow, 4XL, LUX-HSFULLG-Y4X
Mfr # LUX-HSFULLG-Y4X
Zoro # G204901506
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-HSFULLG-Y4X
- Zoro # G204901506
- UPC # 21844563407
- Country of Origin China
- Category High Visibility Vests
Description
Premium solid dual stripe vest, half sleeve, hi-vis yellow, 4xl features: class 3 2" 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes, two sleeve stripes 100% ansi polyester tricot hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- MCR SAFETY High Visibility Vest, M Size, Women (LVCL2MLM)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - Large (NM-SV-100-YW-L)
- PORTWEST Expandable Mesh Breakaway Vest, XXL (US385)
- PORTWEST NFPA 2112 Woven Vest, L (UFR23)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- Occunomix High Visibility Clothing