Shop All High Visibility Vests
Occunomix
OccuNomix Premium Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TZ-YXL/2
Mfr # LUX-SC2TZ-YXL/2
Zoro # G804901708
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SC2TZ-YXL/2
- Zoro # G804901708
- UPC # 21844557086
- Country of Origin China
- Category High Visibility Vests
Description
Premium mesh two-tone expandable vest, hi-vis yellow, xl/2xl features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim 100% ansi polyester mesh pockets: 1 outer left chest, 2 inside lower zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hot Sign, CGA30PB (CGA30PB)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- MONTOUR LINE Caution Tape, Yellow CAUTION NO PARKING 1000ft., 3in., 2.0mil (CTP-CNP-YB-2M-3-1000)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53132.16)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/4X-Large) (1292-L-4XL)
- GLOWSHIELD Class 1, Hi-Viz Orange Mesh Safety Vest, One-Size-Fits All (SV701FO)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Orange (8038-B 5XL)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: M (SV2GMM)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- ERB Safety Vest, Non-ANSI Safety Vest w/Reflective Tape - Orange, One Size Fites Most S18R (14601)
- Occunomix High Visibility Clothing