Shop All High Visibility Vests
Occunomix
OccuNomix Premium Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, M/L, LUX-SC2TZ-YM/L
Mfr # LUX-SC2TZ-YM/L
Zoro # G204901377
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SC2TZ-YM/L
- Zoro # G204901377
- UPC # 21844557079
- Country of Origin China
- Category High Visibility Vests
Description
Premium mesh two-tone expandable vest, hi-vis yellow, m/l features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim 100% ansi polyester mesh pockets: 1 outer left chest, 2 inside lower zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 105M)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- PORTWEST Berlin Executive Hi-Vis Vest, XXL (US476)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8OSL)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8GM3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: S (SV2ZOSS)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Large) (1284-RZ-RD-LG)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- Occunomix Workwear and Protective Clothing