Shop All Cold Weather Caps, Hats & Liners
Occunomix
Occunomix LK910FR06 Blue Knit Full Face Winter Liner
Mfr # LK910FR-01
Zoro # G207469577
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Modacrylic
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LK910FR-01
- Zoro # G207469577
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Details
Item | Coldweather Clothing |
Material | Modacrylic |
Color | Navy |
Description
The Occunomix LK910FR06 9Full Face Winter Liner is designed to fit snugly over most regular brim hard hats Ot features a comfortable 5oz modacrylic soft rib knit material with Nomex Thread that retains its flame resistant properties for the life of the garment The liner fits snugly over most regular brim hard hats
- •9.5oz. modacrylic soft rib knit
- •Nomex Thread
- •Meets ASTM F1506
- •Arc Rating: ATPV = 11.6 cal/cm2
- •NFPA 70E / HRC = 2
- •Fits snugly over most regular brim hard hats
- •Flame resistant for the life of the garment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- HEADLINE SIGN Sign, Fire Extinguisher, 4" x 13", Red, USS4793 (USS4793)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- N-FERNO BY ERGODYNE Balaclava with Zipper, Universal, Black (6893Z)
- Occunomix Cold Weather Caps, Hats & Liners