Shop All Cold Weather Caps, Hats & Liners
Occunomix
Occunomix Knit Tube Winter Liner
Mfr # RK800-01
Zoro # G107469271
product price: $8.29
/ea
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Navy
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # RK800-01
- Zoro # G107469271
- Country of Origin Taiwan, Province of China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits All |
Details
Item | Coldweather Clothing |
Color | Navy |
Material | Polyester |
Description
Magid's RK800 Knit Tube Winter Liner is made of 100 polyester The liner is available in red, navy or hiviz orange The RK800 fits snugly over hard hat and features flameresistant capabilities
- •100% polyester knit for breathable, comfortable wear
- •Red, navy or orange designs
- •Flame resistant liner for ultimate protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KD6)
- OCCUNOMIX Classic Mid-Length Twill Winter Liner Navy, (LB600)
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- OCCUNOMIX Hard Hat Winter Liner (RK800-01)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Lime (6806)
- Occunomix Cold Weather Caps, Hats & Liners