Shop All Hoodies and Sweatshirts
This Product is Discontinued
Occunomix
Occunomix Hooded Sweatshirt (Discontinued)
Mfr # LUX-SWT3HZ-YXL
Zoro # G3817667
This Product is Discontinued
Key Features
- Size XL
- Color Yellow
- Material Polyester
- Fabric Weight 9 oz
- Features Pullover Hoodie With Drawstring and Adjustable Stoppers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWT3HZ-YXL
- Zoro # G3817667
- UPC # 021844556539
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 43 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Details
Item | Hooded Sweatshirt |
Color | Yellow |
Material | Polyester |
Fabric Weight | 9 oz |
Features | Pullover Hoodie With Drawstring and Adjustable Stoppers |
Number of Outside Pockets | 2 |
Closure Type | zipper |
Standards | ANSI/ISEA 107-2010 |
ANSI Class | 3 |
Cuff Style | Elastic |
Reflective Stripe Main Color | Silver |
Hood Features | Drawstring Closure |
Pocket Locations | Lower Front |
Series | LUX-SWT2HZ |
Sweatshirt Style | Hoodie |
Back Stripe Pattern | None |
Includes Hood | Yes |
Reflective Stripe Border Color | Silver |
ANSI Type | R |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern None, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size XL, Features Pullover Hoodie With Drawstring and Adjustable Stoppers, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 46 in, Cuff Style Elastic, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.