Shop All Hoodies and Sweatshirts
This Product is Discontinued
Occunomix
Occunomix Hooded Sweatshirt (Discontinued)
Mfr # LUX-SWT3HZ-OXL
Zoro # G3817755
This Product is Discontinued
Key Features
- Size XL
- Color Orange
- Material Polyester
- Fabric Weight 9 oz
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWT3HZ-OXL
- Zoro # G3817755
- UPC # 021844556416
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Details
Item | Hooded Sweatshirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 9 oz |
Number of Outside Pockets | 2 |
Standards | ANSI/ISEA 107-2010 |
ANSI Class | 3 |
Closure Type | zipper |
ANSI Type | Class 3 |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type Class 3, Number of Outside Pockets 2, Material Polyester, Color Orange, Fabric Weight 9 oz, Size XL, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.