Shop All High Visibility Vests
Occunomix
OccuNomix Hi-Vis Standard Vest Hi-Vis Yellow, Class 2, 5XL, LUX-SSFULLG-Y5X
Mfr # LUX-SSFULLG-Y5X
Zoro # G704901402
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SSFULLG-Y5X
- Zoro # G704901402
- UPC # 21844562257
- Country of Origin China
- Category High Visibility Vests
Description
Hi-vis standard vest hi-vis yellow, 5xl features: class 2 2" 3m scotchlite reflective material: two 360 horizontal stripes, two vertical stripes 100% ansi polyester tricot hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Oxygen No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Oxygen 1 (DS-Oxygen 1)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- 3M Peltor Hard Hat Guide Arms Assembly P3EG (P3EG-PK)
- HONEYWELL UVEX Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens (S3240HS)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, 3XL (V1210260U-3XL)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/Medium) (1287-LZ-MD)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/3X-Large) (1287-BZ-RD-3XL)
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- Occunomix High Visibility Vests