Shop All High Visibility Vests
Occunomix
OccuNomix Hi-Vis Premium Mesh Dual Stripe Vest, Class 2, Hi-Vis Yellow, L, LUX-SSCOOLG-YL
Mfr # LUX-SSCOOLG-YL
Zoro # G204901421
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSCOOLG-YL
- Zoro # G204901421
- UPC # 21844555709
- Country of Origin China
- Category High Visibility Vests
Description
Hi-vis premium mesh dual stripe vest, hi-vis yellow, l features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim 100% ansi polyester mesh pockets: 1 outside lower, 1 inside chest w/ hook & loop hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splash Shield Starter Kit (4540LCM)
- HAWS Dust Cover, Stainless Steel for EyeWash (9102)
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/Large) (1284-PRZ-RD-LG)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- 2W INTERNATIONAL Lime Fitted Safety Vest, X-Small, Class 2 (RW501C-2 XS)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M (641636LS)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- Occunomix High Visibility Vests