Shop All High Visibility Vests
Occunomix
OccuNomix Hi-Vis Premium Mesh Dual Stripe Vest, Class 2, Hi-Vis Yellow, 5XL, LUX-SSCOOLG-Y5X
Mfr # LUX-SSCOOLG-Y5X
Zoro # G904901240
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SSCOOLG-Y5X
- Zoro # G904901240
- UPC # 21844555754
- Country of Origin China
- Category High Visibility Vests
Description
Hi-vis premium mesh dual stripe vest, hi-vis yellow, 5xl features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim 100% ansi polyester mesh pockets: 1 outside lower, 1 inside chest w/ hook & loop hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Glove Bag For Rubber Gloves 16 Inch (GB116)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- HY-KO Dog On Premises Sign 10" x 14", 5PK (A29131)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- 2W INTERNATIONAL High Viz Public Safety Vest, 2X-Large/3X-Large, Lime (PWB507 2XL/3XL)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, 5X-Large, Class 2 (360VC-2 5XL)
- PORTWEST Premium Surveyors Vest, XXL (US375)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS3X)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 4X (SV51B-2ZOM-4X)
- Occunomix High Visibility Vests