Shop All Cold Weather Caps, Hats & Liners
Occunomix
Occunomix Hard Hat Winter Liner with Extra Long Neck
Mfr # SB505
Zoro # G607469351
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fleece
- Size One Size Fits All
- Lining Material Fleece
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SB505
- Zoro # G607469351
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits All |
Details
Material | Fleece |
Item | Coldweather Clothing |
Lining Material | Fleece |
Color | Navy |
Description
Keep warm with the Occunomix SB505 Shoulder Basic Hard Hat Winter Liner Winters are no match for its 100 cotton twill shell with red fleece lining The warm fleece lining is red and compliments the navy outer shell This liner is shoulder length with two layers, and the outer shell and binding are flame retardant until washed
- •Navy
- •100% cotton twill shell
- •Red fleece lining
- •Two layers
- •Extra long neck
- •Flame retardant until washed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- SLIPDOCTORS SlipDoctors - Tape Rolls - Black - 2 x 60 (S-AD-STR2BL)
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- OCCUNOMIX Flame Resistant Liner, ATPV 28.6 cal./cm2 (LZ620-FR)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- OCCUNOMIX Hard Hat Winter Liner (RK800-01)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- Occunomix Cold Weather Caps, Hats & Liners