Shop All Surveyor Vests
Occunomix
OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Yellow, XL, LUX-ATRNSM-YXL
Mfr # LUX-ATRNSM-YXL
Zoro # G304901338
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRNSM-YXL
- Zoro # G304901338
- UPC # 21844574953
- Country of Origin China
- Category Surveyor Vests
Description
Classic mesh two-tone surveyor vest, ansi, hi-vis yellow, xl features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim solid front ansi polyester tricot and mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (2 sections) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- KISHIGO S, Lime, Class 2, Professional Surveyors Vest (S5000-S)
- KISHIGO M, Lime, Class 2, All Mesh Contrast Vest (1195-M)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- GSS SAFETY High-Visibility Vest, Zipper, Pink, 4XL/5XL (7806-4XL/5XL)
- ERGODYNE Orange Type R Class 2 Two-Tone Surveyors (8248Z)
- Occunomix High Visibility Clothing