Shop All Surveyor Vests
Occunomix
OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Yellow, 5XL, LUX-ATRNSM-Y5X
Mfr # LUX-ATRNSM-Y5X
Zoro # G004901362
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRNSM-Y5X
- Zoro # G004901362
- UPC # 21844574915
- Country of Origin China
- Category Surveyor Vests
Description
Classic mesh two-tone surveyor vest, ansi, hi-vis yellow, 5xl features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim solid front ansi polyester tricot and mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (2 sections) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- RADIANS Hi-Vis Blk Bottom SE Surv Vest-Hi Viz Grn-L-XL (SV75B-2ZGM-L/XL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- KISHIGO S, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-S)
- Occunomix Surveyor Vests