Shop All Surveyor Vests
Occunomix
OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Yellow, 4XL, LUX-ATRNSM-Y4X
Mfr # LUX-ATRNSM-Y4X
Zoro # G804901562
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRNSM-Y4X
- Zoro # G804901562
- UPC # 21844574908
- Country of Origin China
- Category Surveyor Vests
Description
Classic mesh two-tone surveyor vest, ansi, hi-vis yellow, 4xl features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim solid front ansi polyester tricot and mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (2 sections) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HVP-03-M)
- BRADY Pipe Marker, Caustic, Ong, 1-1/2 to2-3/8 In (4307-B)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, Large, Class 2 (SV544NVC-2 L)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- GSS SAFETY Non-ANSI Multi-Usage Utility Vest, Lime (3111)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest M (DSV521-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- Occunomix Workwear and Protective Clothing