Shop All Surveyor Vests
Occunomix
OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Orange, S, LUX-ATRNSM-OS
Mfr # LUX-ATRNSM-OS
Zoro # G304901604
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRNSM-OS
- Zoro # G304901604
- UPC # 21844574861
- Country of Origin China
- Category Surveyor Vests
Description
Classic mesh two-tone surveyor vest, ansi, hi-vis orange, s features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim solid front ansi polyester tricot and mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (2 sections) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- KISHIGO High-Visibility Vest, Black/Lime, Women, S (1824-S)
- KISHIGO 3X, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-3X)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, X-Large, Class 2 (SV544NVC-2 XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- KISHIGO M, Fluorescent Red High Performance Surveyors Vest (S5704-M)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- Occunomix Surveyor Vests