Shop All Surveyor Vests
Occunomix
OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Orange, M, LUX-ATRNSM-OM
Mfr # LUX-ATRNSM-OM
Zoro # G204901674
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRNSM-OM
- Zoro # G204901674
- UPC # 21844574854
- Country of Origin China
- Category Surveyor Vests
Description
Classic mesh two-tone surveyor vest, ansi, hi-vis orange, m features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes backed by ansi compliant trim solid front ansi polyester tricot and mesh back pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (2 sections) zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-5X)
- ERGODYNE Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075 (24075)
- KISHIGO XL, Orange, Class 2, All Mesh Contrast Vest (1196-XL)
- Occunomix Workwear and Protective Clothing