Shop All Break Away Vests
Occunomix
OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, L/XL, LUX-SSGCB-YL/XL
Mfr # LUX-SSGCB-YL/XL
Zoro # G804901593
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSGCB-YL/XL
- Zoro # G804901593
- UPC # 21844566132
- Country of Origin China
- Category Break Away Vests
Description
Classic mesh 5-pt. Break-away vest, hi-vis yellow, l/xl features: class 2 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes 100% ansi polyester mesh pockets: 2 inside chest w/ hook & loop hook & loop closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 L)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-4X)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- GSS SAFETY Standard Class 2 Expandable Breakaway (1803-2XL/4XL)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- Occunomix High Visibility Clothing