Shop All Rain Pants
Occunomix
OccuNomix Class E Premium Flame Resistant Rain Bib Pants HRC2 Yellow, XL, LUX-TBIB/FR-YXL
Mfr # LUX-TBIB/FR-YXL
Zoro # G804941698
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Coated Modacrylic/Jersey Fabric
- Seam Style High Frequency Welded Seams
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TBIB/FR-YXL
- Zoro # G804941698
- UPC # 21844606869
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Class E Flame-Resistant Rain Bib Pants |
Color | Yellow |
Material | PVC Coated Modacrylic/Jersey Fabric |
Seam Style | High Frequency Welded Seams |
Standards | ANSI/ISEA 107 |
Description
Occunomix class e premium flame resistant rain bib pants hrc2, yellow, xl premium flame resistant bib pants with 3m scotchlite reflective material. Pants are constructed using pvc coated modacrylic/jersey fabric. The pants have a side snap closure, 1 pass through pocket and are waterproof with high frequency welded seams. The bib pants are ansi class e compliant and meet astm f1891 and f2733. In addition, the pants are arc rated; atpv = 18.5 cal/cm 2, nfpa 70e/hrc=2. Flame resistant up to 25 washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCLITE Arc Rated Rain Bib Overall, L (1501TFOL)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- AVON PROTECTION Buckle, PK5 (70501-160)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- Occunomix Rain Pants