Shop All Rain Pants
Occunomix
OccuNomix Class E Premium Flame Resistant Rain Bib Pants HRC2 Yellow, L, LUX-TBIB/FR-YL
Mfr # LUX-TBIB/FR-YL
Zoro # G204987227
original price:
$206.23
10% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Coated Modacrylic/Jersey Fabric
- Seam Style High Frequency Welded Seams
- Length 17.4
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TBIB/FR-YL
- Zoro # G204987227
- UPC # 21844606852
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Length | 17.4 |
Details
Item | Class E Flame-Resistant Rain Bib Pants |
Color | Yellow |
Material | PVC Coated Modacrylic/Jersey Fabric |
Seam Style | High Frequency Welded Seams |
Standards | ANSI/ISEA 107 |
Description
Occunomix class e premium flame resistant rain bib pants hrc2, yellow, l premium flame resistant bib pants with 3m scotchlite reflective material. Pants are constructed using pvc coated modacrylic/jersey fabric. The pants have a side snap closure, 1 pass through pocket and are waterproof with high frequency welded seams. The bib pants are ansi class e compliant and meet astm f1891 and f2733. In addition, the pants are arc rated; atpv = 18.5 cal/cm 2, nfpa 70e/hrc=2. Flame resistant up to 25 washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, M (P23122)
- Occunomix Workwear and Protective Clothing