Shop All High Visibility Vests
Occunomix
OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 4XL, LUX-HSCLC3Z-Y4X
Mfr # LUX-HSCLC3Z-Y4X
Zoro # G504901718
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-HSCLC3Z-Y4X
- Zoro # G504901718
- UPC # 21844578142
- Country of Origin China
- Category High Visibility Vests
Description
Class 3 classic mesh half sleeve vest, hi-vis yellow, 4xl features: class 3 2" silver reflective tape: one 360 horizontal stripe, two vertical 100% ansi polyester mesh pockets: 1 lower outside, 1 inside chest w/ hook & loop zipper closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/X-Large) (1284-PRZ-RD-XL)
- GLOWEAR BY ERGODYNE XL Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-M 3XL)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- Occunomix Workwear and Protective Clothing