Shop All Safety Glasses
Occunomix
Occunomix 561-SBR25 Traditional Absorbent Sweatbands - Regular
Mfr # 561-SBR25
Zoro # G804043118
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # 561-SBR25
- Zoro # G804043118
- UPC # 21844569423
- Country of Origin China
- Category Safety Glasses
Description
Features
- Cooling, absorbent, dry sponge sweatbands provide cooling relief
- Length - 18 in.
- Material - Cellulose
- Strap Type - Rubber Band
- Height - 9 0.5 in
- Width - 17 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- MILLER ELECTRIC Hard Hat PAPR System (287510)
- OCCUNOMIX Occunomix 561-SBD100 Traditional Absorbent Sweatbands - Deluxe (561-SBD100)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Fog (48-73-2103)
- PORTWEST Over Spectacle (PS30)
- DEWALT Safety Eyewear - Premium Glasses (DPG108-1D)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3300)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- Occunomix Safety Glasses