Occunomix

Occunomix 561-SBD100 Traditional Absorbent Sweatbands - Deluxe


product price: $84.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Deluxe style features fine porosity, is thicker and more absorbent.
  • Just dip in cold water, squeeze out and wear
Specification
  • Length - 16 in.
  • Material - Cellulose
  • Strap Type - Rubber Band
  • Height - 14.5 in.
  • Width - 9 in.
  • Item Weight - 0.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.