Shop All Safety Glasses
Occunomix
Occunomix 561-930-PK Miracool Cooling Neck Wrap Pink
Mfr # 561-930-PK
Zoro # G904048754
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 561-930-PK
- Zoro # G904048754
- Country of Origin China
- Category Safety Glasses
Description
Features
- Exceptional cooling power you’ll feel immediately.
- Helps reduce the cause of heat stress.
- Lightweight super-absorbent material holds water without weighing you down.
- Machine washable.
- Multifunctional design, wear on your neck or use to wipe down.
- Reusable and easy to recharge
- Length - 31.1 in.
- Color - Pink
- Size Group - One Size
- Type - Multi-Purpose
- Width - 4 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- OCCUNOMIX Occunomix 561-SBD100 Traditional Absorbent Sweatbands - Deluxe (561-SBD100)
- SAFETY Safety Hercules Safety Glasses With Driving Mirror Lens (Herc DRM)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- GLOBAL INDUSTRIAL Frameless Petite Safety Glasses, Scratch Resistant, Clear Lens, Pink Frame (708401PK)
- EDGE Salita Anti-Fog Vapor Shield Safety Glasses Copper Lens Black Frame 1 pk (SL115VS-SL)
- Occunomix Safety Glasses