Shop All Cooling Vests and Jackets
Occunomix
MiraCool Plus Evaporative High Viz Vest, Yellow, L/XL
Mfr # 904-YL/XL
Zoro # G3199836
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cooling Method Evaporative
- Features Machine Washable, Water Repellant Nylon Inner Liner, Wicking Birdseye Panels
- Maximum Cooling Time 5 to 10 hrs
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # 904-YL/XL
- Zoro # G3199836
- Country of Origin Unknown
- Category Cooling Vests and Jackets
Dimensions
Size | L/XL |
Details
Item | Evaporative High Viz Vest |
Color | Yellow |
Cooling Method | Evaporative |
Features | Machine Washable, Water Repellant Nylon Inner Liner, Wicking Birdseye Panels |
Maximum Cooling Time | 5 to 10 hrs |
Closure Type | Zipper |
Garment Type | Vest |
Description
Occunomix Miracool Plus 904-Y Evaporative High Viz Vest Meets Ansi/Isea 107-2015 Class 2 -Type R Specifications For High-Visibility Protection On The Job. The 904-Y Stays Cool For 5-10 Hours, And Features A Water Repellant Nylon Inner Liner And Wicking Birdseye Panels For Fit & Breathability.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- DIXON Hex Nipple, FNPTxGHT Male, 1 Inx3/4 In (FM1076)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 3XL (6689)
- ERB SAFETY Crown Cooler, Blue, Cooling (21584)
- ALLEGRO INDUSTRIES Vest Only, Standard (8300-01)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, M (6689)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, XL (6689)
- Occunomix Workwear and Protective Clothing