Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size XL
Mfr # LUX-TJBJ-BYXL
Zoro # G8748187
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features 3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-BYXL
- Zoro # G8748187
- UPC # 021844571624
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Length | 30 in |
Fits Chest Size | 63 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Garment Length | Hip Length |
Maximum Chest Size | 48 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 48 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- SAFEWAZE Girder Grip Anchor (019-4007)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- TIMBERLAND PRO Anti-Fatigue Insole, 12-13, Orange/Blk, PR (91621)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJBJ-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJBJ-BYL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJBJ-BYM)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Occunomix High Visibility Clothing