Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size XL
Mfr # LUX-ETJBJR-BYXL
Zoro # G6418553
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features Removable Lining
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ETJBJR-BYXL
- Zoro # G6418553
- UPC # 021844607828
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 63 in |
Length | 29 1/2 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating 1 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex/Neoprene (EXOT-PBLK-22-S)
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- BRADY Pipe Marker, Fuel Gas, Y, 2-1/2 to3-7/8 In (4062-C)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- OCCUNOMIX Medium High Visibility Jacket, Yellow (LUX-250-JB-BYM)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 3XL (LUX-TJRE-Y3X)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- Occunomix High Visibility Jackets & Coats