Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size M
Mfr # LUX-TJCW-YM
Zoro # G8748092
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features Inside Waist Drawstring
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TJCW-YM
- Zoro # G8748092
- UPC # 021844600072
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 51 in |
Length | 34 1/2 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Garment Length | Thigh Length |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Description
Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 40 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- SAS SAFETY HEAT SLEEVE KEVLAR ONE SIZE FITS ALL (SA6701)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-40 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 40 (LSU-BOLPS-CRZ-LBR-40)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJCW-Y2X)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- Occunomix High Visibility Jackets & Coats