Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size M
Mfr # LUX-ETJBJR-BYM
Zoro # G7086283
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features Removable Lining
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ETJBJR-BYM
- Zoro # G7086283
- UPC # 021844607811
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 29 1/2 in |
Fits Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 38 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Temperature Rating 1 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2015 Class 3 - Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035GY)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- HONEYWELL NORTH Chin Strap, For Use With All North Hard Hats Black (A99C100)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-ETJBJR-BY4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJBJ-BY2X)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- OCCUNOMIX 3XL High Visibility Jacket, Yellow (LUX-250-JB-BY3X)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- Occunomix High Visibility Jackets & Coats