Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size 2XL
Mfr # LUX-TJFS-Y2X
Zoro # G8747961
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features 3M(TM) Scotchlite(TM) Reflective Material, Three Layers Of Weather Blocking Fabrics With Bodywarmer
- Number of Pockets 7+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TJFS-Y2X
- Zoro # G8747961
- UPC # 021844552159
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Length | 36 in |
Garment Length | Thigh Length |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- HORSEPOWER Leather Drivers Gloves, S, PR (PWG-138400S)
- ATLITE - EMERGENCY Ny Edge Lit Lens Kit (AUXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Org, Large (8379)
- Occunomix Workwear and Protective Clothing