Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium T-Shirt, Yellow
Mfr # LUX-SSETP2-YM
Zoro # G8917955
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features 2" Silver Reflective Tape; Lightweight Fabric Provides Comfort; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 2 - Type R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2-YM
- Zoro # G8917955
- UPC # 021844575622
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 29 in |
Fits Chest Size | 40 in |
Sleeve Length | 8 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 36 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 5.3 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Length 29 in, Minimum Chest Size 36 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- ZORO SELECT Interlocking Stencil, Letters, Brass, 1F047 (1F047)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK)
- MCR SAFETY SensaTouch 5049, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, 50 PK, Blue (5049XL)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, L (UB315)
- Occunomix High Visibility Shirts & Sweatshirts