Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium T-Shirt, Lime
Mfr # LUX-300-04M
Zoro # G9672214
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Lime
- Features Pre-Shrunk Cotton
- Standards NOT ANSI RATED
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-300-04M
- Zoro # G9672214
- UPC # 021844568723
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in |
Length | 28 in |
Sleeve Length | 8 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Front Closure Type None, Number of Outside Pockets 0, Fit Regular Fit, Color Lime, Sleeve Type Short, Sleeve Length 8 in, Size M, Maximum Chest Size 40 in, Length 28 in, Size-Body Type Regular, Features Pre-Shrunk Cotton, Series LUX-300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- HY-KO 5In Yellow Reflective Number 6, 10PK (B00756)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 3XL (LUX-SSETPBK-Y3X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- GLOWEAR BY ERGODYNE 4XL Men's Polo Shirt, Lime (8295)
- Occunomix Workwear and Protective Clothing