Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium T-Shirt, Hi-Vis Yellow
Mfr # LUX-LSETPBK-YM
Zoro # G4328016
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETPBK-YM
- Zoro # G4328016
- UPC # 021844613669
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Sleeve Length | 35 in |
Fits Chest Size | 44 in |
Length | 33 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QSW74A000)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T28 (474T28)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YL)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- Occunomix High Visibility Shirts & Sweatshirts